
Customers Also Viewed
Features
- ROCK CARBIDE® Tip for Longer Bit Life
- Elongated Four Flute Helix for Faster Material Removal
- Increased Steel Prevents Breakage
Weights & Dimensions
- Flute Length 22 in
- Size 1/2 in
- Length 24 in
Product Details
- Type Standard
- Brand DeWalt
- Description Hammer Drill Bit
- Manufacturers Part Number DW5441
- Shank Type SDS-MAX
There are no questions for this product.

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces
Item #: B1035745
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$59.95

10-pc Spiral Extractor & Drill Bit Set in Metal Index
Item #: B223481
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$51.95

Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit
Item #: B1377545
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$68.95

DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"
Item #: B1036455
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$31.95

DeWALT® SDS+ Hammer Bit, DW5441, 1/2" Diameter, 24" Long
$12.5
- Product Information
- Customer Review
- Product Q&A
- Accessories