Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3080551

MPN #: HA1030

BOSCH® SDS-Max to SDS-Plus Adapter

Product Description
With the Bosch HA1030 SDS-max® to SDS-plus® Rotary steel Adapter, the user has the opportunity to extend the versatility of an SDS-max® rotary hammer without having to bring along a second hammer. The adapter fits the SDS-max® tool to use SDS-plus® accessories. This accessory allows smaller hole drilling as well as having a larger hammer for bigger jobs. The adapter is compatible with other brands of SDS-max® rotary hammers. This rugged adapter stands up to professional jobsite demands. It has a 3/4 In. notched shank that enables secure retention in the chuck.

PRICE
$76.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Weight1 lbs
Size1/2 in
Shank SizeSDS-Max in
Drive SizeSDSPlus in
Flute Length4 in

Product Details

Type--
Shank TypeSDS-MAX
ColorBlack
MaterialMetal
DescriptionAdapter
Manufacturers Part NumberHA1030
BrandBosch