Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bosch

Model # :WBB1585866

MPN #: DH712VC

BOSCH® SDS-MAX® Demolition Hammer, 14.5 Amps, 13"H

Product Description
BOSCH® DH712VC SDS-MAX® Demolition Hammer, 14.5 Amps, 13"H

Features:
  • Best power to weight ratio - 14.5 Amp, 9.6 ft. lbs. of impact energy (E.P.T.A.) and 18.3 lbs. provides maximum productivity in all day chiseling and demolition applications
  • Active Vibration Control™ - vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
  • Constant response circuitry- maintains speed under load and overload protection
  • Articulating auxiliary handle - provides maximum comfort and control by maintaining the best working posture possible
  • Vario-Lock™ positioning - rotates and locks chisel into 12 different positions
  • Variable speed dial - provided controlled chiseling during start-up
  • Service Minder™ light indicates when preventative maintenance is required
  • Power light ensures operator that power feed is live
  • Patented cord turret - reduces cord wear

Includes:
  • (1) - 360° Auxiliary Side Handle
  • (1) - Carrying Case
PRICE
$1,049.00

1
1
Available on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21.4 in
Height13"
Weight18.3 lbs
Tool Weight18.3 lbs

Product Details

Blows per Minute1,380-2,760 BPM
Voltage120 V
Impact Energy9.6
DescriptionSDS-Max® Demolition Hammer
Manufacturers Part NumberDH712VC
Amperage14.5 A
BrandBosch