BOSCH® SDS-Plus Bulldog Rotary Hammer Bit Set, HCK001, Brute Case, 7-Piece
|
Questions & Answers (0)
Product Description
Bosch SDS-Plus Bulldog Rotary Hammer Bit Set, HCK001, Brute Case, 7-Piece
Four-flute design for fast dust removal,20% faster,Carbide-tipped bit heads are harder, tougher and more resistant to extreme loads for longer tool life,Set includes one of each HC2010, HC2040, HC2051, HC2061, HC2081, and two HC2041 for handling a wide variety of applications,Storage case for easy access, organizing and portability
Four-flute design for fast dust removal,20% faster,Carbide-tipped bit heads are harder, tougher and more resistant to extreme loads for longer tool life,Set includes one of each HC2010, HC2040, HC2051, HC2061, HC2081, and two HC2041 for handling a wide variety of applications,Storage case for easy access, organizing and portability
PRICE
$53.95
1
1
Available on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Bulldog |
| Case Type | Brute Tough™ |
| Material | Tungsten |
| Package Quantity | 7 |
| Description | Hammer Drill Bit Set |
| Shank Type | SDS-PLUS |
| Manufacturers Part Number | HCK001 |
| Tip Type | Various |
| Brand | Bosch |