Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB3197932

MPN #: B1600XFR4

Securall® 16 Drum 4HR Fire-Rated Hazmat Locker with Explosion Relief Panels, 10'W x 8'D x 8'3"H

Product Description
Securall® Hazmat Storage Lockers & Buildings are specifically designed for hazardous material storage and dispensing from 55-gallon drums containing flammable or combustible liquids. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. All Hazmat Storage Buildings are designed in accordance with the standards set forth by NFPA Code 30 and comply with OSHA and EPA regulations. All models are FM Approved for the storing and dispensing of flammable and combustible liquids. All electrical options are U.L. Approved & installations are compliant to current state approved NEC regulations. Electrical Classification available at an additional charge. Building Selected includes the Explosion Relief Panel Option. Building Selected includes a 4 Hour Fire Rating.

Features:
  • 4 Hour Fire Rating
  • Fire Rated Walls are Intertek tested and FM approved for 4 Hours
  • Fire Rated Roof is Intertek tested and FM Approved for 3 Hours
  • Explosion Relief Panels: 22 gauge steel opening protected by expanded steel
  • Heavy‐Gauge, Double Wall, All‐Welded Steel Construction with 3" off Airspace Throughout
  • Exterior walls are 12-gauge Galvannealed steel. Interior walls are 20-gauge cold roll
  • Door Dimensions: 60"W x 80"H Double Door with 36" Active Leaf
  • 12 Gauge Continuous Welded Steel Sump
  • 12 Gauge Heavy‐Gauge Forklift Channels with Open‐End Construction
  • (1) 3Hr Fire Rated Door with a UL classified Commercial grade keyed lockset & Door Closer
  • (4) Bolt‐Down Plates for Wind & Seismic Zone 4 Conditions
  • Interior and Exterior Static Grounding Connections
  • Inlet Vents for Natural Ventilation
  • Fire Damper Protection
  • Hazard Labeling (DOT Placard Holder & NFPA 704 Rating Sign)
  • Finished in a Two Part Chemical Resistant Aliphatic Polyurethane Paint
  • Snow Load up to 70 PSF & Floor Load up to 500 PSF
The type of building needed is determined by the material being stored or dispensed. Flammable liquids falling in the Class IA and Class IB categories must be stored in a building designed with Explosion Relief. Please check with your local authority having jurisdiction for setback requirements for fire rating need. Customized building options, 0 or 2 hour fire rating options and additional accessories are available and must be purchased with building for manufacturer installation. Customer must approve drawing prior to production. 15 Year Limited Warranty.

PRICE
$28,999.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Depth8 ft
Height8' 3" ft
Weight9425 lbs
Door Dimensions60 x 80

Product Details

Assembly RequiredNo
TypeHazmat Chemical Storage Building
ColorGray
For Use WithHazmat Drums
Doors1 Double Door
Number of Doors2
MaterialSteel
Construction TypeAll-Welded
DescriptionHazmat Storage Locker
Package Quantity1
Manufacturers Part NumberB1600XFR4
55 Gallon Drum Capacity16
Sump Capacity272
BrandSecurall Products

Warranty

Warranty15

Compliance & Certifications

Fire Rating4 hr
CertificationsFM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations