Securall® R-11 Insulation & Insulated Vent Covers For Hazmat Building B1600
Write a Review
|
Questions & Answers (0)
Product Description
Insulate your Hazmat Storage building to assist with temperature control and efficiencies of the building.
Insulation package includes our standard R11 Insulation in Walls, Ceiling, and Explosion Relief Panel (If Taken)
Also included are (2) 18" x 18" Adjustable Vents w/ Insulated Covers to seal off the passive vents
Option to be taken with temperature control options.
Customized building options and additional accessories must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.
Insulation package includes our standard R11 Insulation in Walls, Ceiling, and Explosion Relief Panel (If Taken)
Also included are (2) 18" x 18" Adjustable Vents w/ Insulated Covers to seal off the passive vents
Option to be taken with temperature control options.
Customized building options and additional accessories must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.
PRICE
$1,899.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3' 10" ft |
| Depth | 4' 2" ft |
| Height | 2' 8" ft |
| Weight | 114 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Yellow |
| Accessory Type | Insulation |
| For Use With | Securall AG/B Series |
| Material | Fiberglass |
| Construction Type | Installed Option |
| Description | Insulation & Insulated Vent Covers |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0009-16 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |