x

Take 15% off your entire order!

Offer applied at checkout

+

SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black

SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black

Item #: WBB375953

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.12 up to 36% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bondhus 69699 Set 9 ColorGuard™ Ball End L-Wrenches, Extra Long Arm (1.5-10mm)

Bondhus 69699 Set 9 ColorGuard™ Ball End L-Wrenches, Extra Long Arm (1.5-10mm)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Security Safe Black - X055

The SentrySafe Security Safe - X055 features solid steel construction with and concealed hinge. Hardened steel plate design protects the lock from drill attempts. Electronic lock with override key. The SentrySafe Security Safe - X055 is ideal for protecting cash, records and valuables.

  • WIDTH INCHES 13-13/16
  • DEPTH INCHES 10-5/8
  • HEIGHT INCHES 8-11/16
  • INSIDE WIDTH INCHES 13/5/8
  • INSIDE DEPTH INCHES 8-11/16
  • INSIDE HEIGHT INCHES 8-1/2
  • CAPACITY CUBIC FEET 0.5
  • ASSEMBLY Assembled
  • BRAND SentrySafe
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • DESCRIPTION Security Safe®
  • LOCK TYPE Electronic Lock w/Override Key
  • MANUFACTURERS PART NUMBER X055
  • WEIGHT LBS 19
  • FIRE RATING Non-Fire Rated
  • LIMITED WARRANTY 1 Year
  • GIFT ITEM Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHARON

    Date: September 11, 2020

    Personal safe great size
    Your review:
    Easy to use, big enough for the important papers I wanted to keep here. Very lightweight (18#), so MUST be bolted down wherever you want to keep it.
  • Reviewer: Leslie

    Date: September 08, 2020

    so far so good
    Your review:
    Still new but seems worth the money
  • Reviewer: Anonymous

    Date: April 25, 2014

    Cashier Safe
    Your review:
    Meets our needs.
Product Q & A

There are 2 questions and 1 answer for this product.

  • Does this unit maintain an audit trail of openings

    Question Asked By: Neke, July 25, 2018

    Answer This Question

  • Can the electronic lock be reprogrammed to different combinations?

    Question Asked By: DENISE, July 18, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Denise, Yes this safe can be reprogrammed to a different combination. It is recommended that the default code be changed immediately. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black

SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black

Item #: WBB375953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    SentrySafe Security Safe X055 - 13-13/16"W x 10-5/8"D x 8-11/16"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant