SentrySafe Security Safe, Card Access/Electronic Lock, 18"W x 16"D x 9"H, Black
The SentrySafe HL100ES provides the ultimate flexibility with a reprogrammable electronic lock that allows users the option of a key pad or card swipe entry. The safe is large enough to fit a laptop computer, but can be conveniently stored in a private location such as a closet floor. An interior LED light makes searching for important valuables and documents quick and easy. Ideal for hotel and tenant environments, the safe's solid steel construction, pry resistant door and 2 live-locking bolts help protect against unauthorized access.
SentrySafe Security Safe HL100ESB Card Access/Electronic Lock, 18"W x 16"D x 9"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$339.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 16 in |
| Height | 9 in |
| Inside Width | 17-13/16 in |
| Inside Depth | 12-7/16 in |
| Inside Height | 8-1/2 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Electronic Card Access Security Safe |
| Number of Adjustable Shelves | 0 |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 1.1 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HL100ESB |
| Keyed Lock Type | Keyed Different |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |