x

Take 15% off your entire order!

Offer applied at checkout

SentrySafe Security Safe X041E - Electronic Lock, 11-7/16"W x 10-7/16"D x 7-5/8"H, Black

SentrySafe Security Safe X041E - Electronic Lock, 11-7/16"W x 10-7/16"D x 7-5/8"H, Black

Item #: WBB1496067

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.58 up to 39% OFF

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SentrySafe Security Safe, Electronic Lock, 11-7/16"W x 10-7/16"D x 7-5/8"H, Black

ThisSentrySafe product is a great solution for protecting and securing small but precious valuables. Placed on a sturdy shelf, on the floor or on a desk this product provides a safe place to store your important and irreplaceable items.

  • WIDTH INCHES 11-7/16
  • DEPTH INCHES 10-7/16
  • HEIGHT INCHES 7-5/8
  • INSIDE WIDTH INCHES 11-5/16
  • INSIDE DEPTH INCHES 8-7/16
  • INSIDE HEIGHT INCHES 7-1/2
  • CAPACITY CUBIC FEET 0.4
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Assembled
  • BRAND SentrySafe
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • LOCK TYPE Electronic Keypad Lock & Keyed Lock
  • MANUFACTURERS PART NUMBER X041E
  • PACKAGE QUANTITY 1
  • TYPE Security Safe
  • WEIGHT LBS 12
  • APPROVAL/REGULATIONS --
  • FIRE RATING Non-Fire Rated
  • LIMITED WARRANTY 1 Year
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 05, 2016

    Perfect!
    Your review:
    I bought this for my 81 year old aunt. She needed a safe place to store a few things in her senior facility. Love it!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Security Safe X041E - Electronic Lock, 11-7/16"W x 10-7/16"D x 7-5/8"H, Black

SentrySafe Security Safe X041E - Electronic Lock, 11-7/16"W x 10-7/16"D x 7-5/8"H, Black

Item #: WBB1496067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant