x

Take 15% off your entire order!

Offer applied at checkout

+

SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black

SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black

Item #: WBB375956

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$175.54 up to 32% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security Safe Black - X125

Designed to protect cash, records and valuables, The SentrySafe Security Safe - X0125 features solid steel construction, concealed hinges, and hardened steel plate construction to protect the lock from drill attempts.

  • WIDTH INCHES 16-7/8
  • DEPTH INCHES 14-5/8
  • HEIGHT INCHES 10-5/8
  • INSIDE WIDTH INCHES 16-13/16
  • INSIDE DEPTH INCHES 11-5/8
  • INSIDE HEIGHT INCHES 10-1/2
  • CAPACITY CUBIC FEET 1.2
  • ASSEMBLY Assembled
  • BRAND SentrySafe
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • DESCRIPTION Security Safe®
  • LOCK TYPE Electronic Keypad Lock
  • MANUFACTURERS PART NUMBER X125
  • WEIGHT LBS 27
  • FIRE RATING Non-Fire Rated
  • LIMITED WARRANTY 1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 22, 2017

    Speed of delivery
    Your review:
    I signed up for the standard delivery, and received the safe the next day. Very impressive.
  • Reviewer: Anonymous

    Date: June 15, 2016

    Great Safe
    Your review:
    The safe was installed and programmed within 15 minutes after removing it from the shipping box.
  • Reviewer: Anonymous

    Date: April 06, 2016

    SentrySafe
    Your review:
    Was everything I expected.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are there holes on the back wall of the safe so it can be bolted to the wall

    Question Asked By: Kenneth, November 29, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Kenneth, yes the safe includes rear holes for wall mounting. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black

SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black

Item #: WBB375956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    SentrySafe Security Safe X125 - 16-7/8"W x 14-5/8"D x 10-5/8"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant