x

Take 15% off your entire order!

Offer applied at checkout

SentrySafe X075 Digital Security Safe 17"W x 14-5/8"D x 7"H, Black

SentrySafe X075 Digital Security Safe 17"W x 14-5/8"D x 7"H, Black

Item #: WBB375954

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$117.24 up to 35% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Stack & Hang Bin, 11"W x 16"D x 8"H, Green - Pkg Qty 4

Plastic Stack & Hang Bin, 11"W x 16"D x 8"H, Green - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

SentrySafe X075 Digital Security Safe 17"W x 14-5/8"D x 7"H, Black

The SentrySafe Security Safe - X075 has an electronic lock with override key, 2 live locking bolts, and bolt down kit (hardware included). It is designed to protect cash, records, valuables and is large enough to accommodate most laptops.

  • WIDTH INCHES 17
  • DEPTH INCHES 14-5/8
  • HEIGHT INCHES 7
  • INSIDE WIDTH INCHES 16-3/4
  • INSIDE DEPTH INCHES 11-5/8
  • INSIDE HEIGHT INCHES 6-7/8
  • CAPACITY CUBIC FEET 0.78
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Assembled
  • BRAND SentrySafe
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • DOOR QUANTITY 1
  • FIXED SHELVES 0
  • INTERIOR CONFIGURATION Carpeted
  • LOCK TYPE Electronic Keypad Lock
  • MANUFACTURERS PART NUMBER X075
  • PACKAGE QUANTITY 1
  • STYLE Electronic Lock
  • TYPE Hotel Residential Security
  • APPROVAL/REGULATIONS California DOJ Approved
  • FIRE RATING Non-Fire Rated
  • LIMITED WARRANTY 1 Year
  • KEYED LOCK TYPE Keyed Different
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: July 16, 2020

    Safe
    Your review:
    Delivery was fast and tracking easy. The product looks even better in person.
  • Reviewer: Anonymous

    Date: April 25, 2014

    Cashier Safe
    Your review:
    Meets our needs and is compact enough for a tight space.
  • Reviewer: Anonymous

    Date: December 20, 2013

    Not so safe
    Your review:
    My home was recently burglarized and the thieves managed to pry open and destroy this safe in a matter of minutes. The only benefit I found in having this safe is that they spent so much time opening it that they didn't have time to get to other more valuable items such as TV's etc. If you have valuables to keep in a safe, get something bigger and bulkier than this.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe X075 Digital Security Safe 17"W x 14-5/8"D x 7"H, Black

SentrySafe X075 Digital Security Safe 17"W x 14-5/8"D x 7"H, Black

Item #: WBB375954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant