- Type: Leather Driver
- Material: Grain Goatskin - abrasion-resistant while being soft and lightweight.
- Grade: Select
- Pattern: Gunn - provides comfortable wear.
- Thumb: Keystone
- Cuff: Slip-on
- Elastic back for secure fit.
- Suggested Applications: Transportation / Mining / Agriculture / Construction / Masonry
Select Grain Goatskin Driver Gloves, Unlined with Keystone Thumb, Size Large - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Specifications
PRICE
$91.20 Sold in packages of 12 / $7.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Grain Goatskin Leather |
Product Details
| Color | White |
| Application | Transportation, Construction |
| Series | GL3001K |
| Cuff Style | Slip On |
| Palm Material | Grain Goatskin Leather |
| Closure Type | Elastic |
| Latex Free | No |
| Finger Style | Full Finger, Keystone Thumb |
| Material | Goatskin |
| Anti Static | No |
| Description | Select Grain Goatskin Driver Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | GL3001KL |
| Lining Material | Unlined |
| Grade | Select |
| Cuff Color Family | Brown |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |