Toilet Paper
Availability
Style
Length
Type
Brand
Height
Color
Price
Related Products
Marcal PRO® Recycled Jumbo Toilet Tissue, 1000' Roll, 12/Case - 60101 Marcal PRO®100% Recycled Universal Toilet Tissue is the sustainable, reliable and affordable choice for restrooms in hospitality, retail establishments, restaurants and commercial facilities. Universal tissue fits most standard toilet tissue dispensers. 2-Ply Tissue are strong, absorbent and low linting. Marcal PRO®toilet tissue is whitened without chemicals and no added dyes or fragrances, and is hypoallergenic. Made from 100% recycled material with minimum 25% post-consumer content. Meets Green Seal™ standard ...
When the toilet paper comes into contact with water, the good microorganisms are activated, producing enzymes that feed on the offending organic matter present in the pipes and sewer system. These microorganisms reproduce exponentially and intensify their cleaning action even where it is not possible to intervene chemically or mechanically.
Compact® Coreless 2-Ply Toilet Paper is specifically designed to increase capacity. Compact® allows you to convert existing dispensers with the use of specially designed dispenser spindles. CORELESS ROLLS let you use 100% of the toilet paper and eliminate stub roll waste HIGH CAPACITY ROLLS help reduce service calls and the risk of run-out MORE HYGIENIC system design because locked system protects unused rolls until current roll is fully dispensed REDUCED WASTE due to 95% less packaging1 by eliminating cardboard cores, inner wraps and other corrugated materials COMPATIBLE with Compact ...
Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9" Rolls, Smoke Gray/Beige Finish Twin Jumbo Toilet Tissue Dispenser features a durable, impact resistant plastic construction with translucent, smoke gray cover to help indicate when rolls need to be refilled. Ideal for use in high traffic restrooms in offices, schools, manufacturing facilities, healthcare, and more. Holds two jumbo tissue rolls up to 9" with 3-3/8" cores. Double-latch lock helps prevent theft and vandalism. Sliding panel ensures that one roll is being used at a time to reduce waste. Jumbo toilet paper dispenser ...
Indulge in the comforts of home with Windsoft® a premier line of towel and tissue products at an affordable price. Deliver a deluxe experience for you and your guests. Windsoft®'s 2-ply embossed bathroom tissue blends strength, softness, and absorbency for maximum dependability. Luxuriate in premium quality, ultra-soft tissue that's strong, reliable, and comfortable. Change the roll less often with mega rolls, packed with 284 premium sheets per roll. Made with domestic and imported virgin materials, using the latest structured paper technology. Septic safe.