Backing strips are easily removed. Install by removing release coat sheet and pressing against folder or apply through pre-punched slits in folder for extra strength. Permanent adhesive.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Smead® Self-Adhesive Fasteners, 1" Sheet Capacity, 2-3/4"L Base, Brown, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.50
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
Product Details
| Type | Fasteners |
| Material | Steel |
| Package Quantity | 100/Box |
| Description | Self-Adhesive Fastener |
| Color | Brown |
| Manufacturers Part Number | SMD68210 |
| Sheet Capacity | 1" |
| Brand | Smead |