Zing Self Adhesive Sign Oxygen In Use, 3"W x 5"H, Recycled Polystyrene Self Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Labels, "No Smoking Oxygen in Use", communicates messages that inform of designated areas and important safety precautions, 70% post-industrial recycled polystyrene self-adhesive, resistant to solvents, moisture, scuffing, tears and UV exposure, supports sustainability initiatives and LEED credits, measures 5"H x 3"W, 2/Pk, Made in the USA.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5 in |
| Size | 5 x 3 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Label |
| Sign Legend | No Smoking Oxygen In Use |
| Color | Red |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | No Smoking Oxygen In Use |
| Manufacturers Part Number | 1957S |
| Brand | Zing |