x

Take 15% off your entire order!

Offer applied at checkout

Self-Elevating Spring Table ETS-1120-24 1120 Lb. Cap.

Self-Elevating Spring Table ETS-1120-24 1120 Lb. Cap.

Item #: WBB54044

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,615.95 up to 21% OFF

Price: $1,279.00

$213.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Self-Elevating Spring Table ETS-1120-24

This 32"L x 25"W x 44"H unit has a table dimension of 24"L x 24"W and lift height of 15" to 38". Self elevating lift tables automatically raise and lower loads as materials are removed or added to the platform. Work positioning tables help increase productivity while reducing worker strain caused by bending and twisting. Counter balance springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site.

  • LENGTH INCHES 32
  • WIDTH INCHES 25
  • HEIGHT INCHES 44
  • CAPACITY LBS 1120
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • LOWERED HEIGHT INCHES 15
  • MANUFACTURERS PART NUMBER ETS-1120-24
  • PLATFORM LENGTH INCHES 24
  • PLATFORM WIDTH INCHES 24
  • RAISED HEIGHT INCHES 38
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE Mold-on Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 14, 2018

    heavy duty
    Your review:
    heavy duty
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Self-Elevating Spring Table ETS-1120-24 1120 Lb. Cap.

Self-Elevating Spring Table ETS-1120-24 1120 Lb. Cap.

Item #: WBB54044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant