Xstamper® Classix Self-Inking Automatic Number Stamp, 6-Band, Type Size 1, Black
Write a Review
|
Questions & Answers (0)
Product Description
Self-inking automatic number stamp operates consecutive, duplicates, triplicate or repeat. Tough metal frame withstands even the most demanding workload. Plastic handle is comfortable and durable. Number stamp features seven-action automatic advance, Type size 1 and black ink.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Self-Inking Stamp |
| Package Quantity | 1 |
| Description | Classix Self-Inking Automatic Number Stamp |
| Color | Black |
| Manufacturers Part Number | XST40240 |
| Design/Message | NUMBER |
| Brand | Xstamper |