- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Self Locking Hex Nut, M6, JT9-JSH275-10
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH275-10 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
Harrington's® SEM series single phase mini electric chain hoists are designed for areas that offer only single phase power. Built for durability and safety with Solid State Relay (SSR) technology and a microcontroller unit (MCU), this hoist delivers reliable operation in places with limited space. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists High Performance Motor Brake: Fast acting and durable current ...
Our EM Series three phase mini electric chain hoists were designed with a state-of-the-art control system using Solid State Relay (SSR) technology and a microcontroller (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, full-featured hoists provide reliable performance in medium- to heavy-duty industrial settings, rental and repair shops and garages. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 ...
The NER Series of electric chain hoists from Harrington were designed using the latest technology. The results are high quality, low headroom, full-featured hoists that provide daily reliable performance in both routine situations and severe working environments. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on time, 5 pocket load sheave to reduce vibration and extend ...
JET® TS Series electric hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
This compact economy Chain Hoist with chain container features a high efficiency motor with convenient push-button operation and single phase power. This hoist is dust and water resistant, load limit fitted, and features a 4:1 safety factor. Chain container included.Features: Push-button controls make operation easy Unique design is dust and water resistant High efficiency motor provides reliable use Included chain container keeps excess chain organized