SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'

3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'

Item #: WBB1969248

(2)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $249.95

Promotional Price: $156.88

Save $7.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

Free Shipping

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Free Shipping

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® 4-Way Black Adjustable Shop Stool With Chrome Base

Interion® 4-Way Black Adjustable Shop Stool With Chrome Base

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller® Titan™ II Non-Stretch Full Body Harnesses, T4000/UAK

Miller™ Steel Twist-Lock Carabiner, 17D-1

Miller™ Steel Twist-Lock Carabiner, 17D-1

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'3100425

The Protecta® SRL with web lifeline represents a major improvement in economy line self retracting lifelines (SRL). Employers can economically replace simple lanyards with the versatility and added safety of an 11 ft. (3.3m) SRL. The 11 ft. length enhances worker productivity and mobility, nearly doubling the working area of a lanyard without disconnecting. The Protecta® SRL delivers the best lifeline length to weight ratio in the industry. The rugged aluminum housing and stainless steel working components can withstand rough use, yet is extremely lightweight. Our unique thin webbing enables a compact size that is easy to use. The compact design incorporates a smooth case with rounded corners for added comfort and ease of use. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.
  • Swiveling anchorage loop and carabiner
  • 11 ft. (3.3m) 1" (2.5cm) polyester web lifeline
  • Self-locking snap hook on lifeline
  • Compact, lightweight design
  • Tough and impact resistant stackable thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
  • Several configurations available
  • Self-locking anchorage carabiner

Weights & Dimensions

  • Width 1 in
  • Hook Opening 3/4 in
  • Length 11 ft
  • Weight Capacity 310 lbs
  • Weight 3.60 lbs

Product Details

  • Cable Material Polyester Webbing
  • Mounting Location Overhead Anchor Point
  • Description Rebel™ Self Retracting Lifeline
  • Anchorage Connection Zinc Plated Steel
  • Number of Legs 1
  • Housing Material Thermoplastic
  • Connection Style Self Locking Snap Hook
  • Leg Connection Type Steel Snap Hook
  • Package Quantity 1
  • Brand Protecta
  • Lifeline Type 1" Polyester Web
  • Style Single Lifeline
  • Manufacturers Part Number 3100425
  • Color Family Red
  • Unit Connector Swiveling Anchorage & Carabiner
  • Respirator Connection Type Self Locking Snap Hook

Compliance & Certifications

  • Certifications ASTM F887; ANSI Z359.14, A10.32; OSHA 1910.66, 1926.502
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Safety Lines
    Your review:
    Product works well and can quickly stop in case of fall. Overall, the unit is light weight, and easy to use and maneuver with.
  • Reviewer: Anonymous

    Date: January 22, 2018

    pump Manager
    Your review:
    thanks it was what I wanted thank you for being so prompt on the shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'

3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'

Item #: WBB1969248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    3M™ PROTECTA® Rebel™ 3100425 Self Retracting Lifeline, Web Snap Hook Carabiner, 11'
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant