
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $27.95
Quantity Discount
- Buy 1-4 $27.95 ea.
- Buy 5-9 $26.95 ea.
- Buy 10+ $25.95 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Self-Tapping Screw - #10 x 3/4" - Hex Washer Head - Pkg of 150 - ITW Teks® 21320
Teks #10 x 3/4 in. Zinc-Plated Steel Hex Washer-Head Self-Tapping Screws can be used to fasten thicker gauge metal to metal and hardware to steel in air-conditioning, heating, electrical and ventilation applications. Zinc-plated finish. Drill point removes material and sizes the hole for threads
Teks #10 x 3/4 in. Zinc-Plated Steel Hex Washer-Head Self-Tapping Screws can be used to fasten thicker gauge metal to metal and hardware to steel in air-conditioning, heating, electrical and ventilation applications. Zinc-plated finish. Drill point removes material and sizes the hole for threads
Weights & Dimensions
- Head Hex Washer ft
- Size #10
- Length 3/4 in
Product Details
- Drive Hex
- Package Quantity 150
- Brand ITW Teks
- Description Self Tapping Screw
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 21320
Customer Review
Product Q & A
There are no questions for this product.

Self-Tapping Screw - #10 x 3/4" - Hex Washer Head - Pkg of 150 - ITW Teks® 21320
$27.95
- Product Information
- Customer Review
- Product Q&A