Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Federal Signal SCB-024TC SemiStat, 24VAC/VDC, tri color, white finish

Federal Signal SCB-024TC SemiStat, 24VAC/VDC, tri color, white finish

Item #: WBB171238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$743.50 up to 21% OFF

Price: $585.00

$97.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Federal Signal SCB-024QC SemiStat, 24VAC/VDC, quad color, white finish

Federal Signal SCB-024QC SemiStat, 24VAC/VDC, quad color, white finish

Federal Signal LSL-120R Litestak; light module, 120VAC, Red

Federal Signal LSL-120R Litestak; light module, 120VAC, Red

Federal Signal MSL3L-120RAG MicroStat, LED light, 120VAC, Red-Amber-Green

Federal Signal MSL3L-120RAG MicroStat, LED light, 120VAC, Red-Amber-Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Federal Signal SCB-024TC SemiStat, 24VAC/VDC, tri color, white finish - SCB-024TC

Federal Signal introduces the SemiStat® Status Indicator. Designed to meet the needs of the OEM market, the SemiStat is an attractive, easy-to-install and economical status indicator. SemiStats operate on 24VAC or 24VDC. The snap fit housing cover and a standard terminal block make the installation and wiring of the SemiStat a quick job. The attractive and durable ABS housing is in a white finish to complement the machine or location of installation. SemiStat LED light modules utilize extremely bright light emitting diodes for the greatest attention-getting affect. Tri-Color SemiStat features red, amber and green light modules. The sequence of the LED light modules can be easily changed to suit the application - just pop off the housing cover, disconnect the modules and then reconnect in the desired order. Light modules can be set to flashing or steady buring mode. For further utility, each SemiStat is equipped with an integrated piezo sounder. SemiStat sounders produce 60dB at ten feet. A selection of two beep patterns is offered. 5 Year Limited Warranty.

Weights & Dimensions

  • Depth 1-5/9 in
  • Height 8-1/7 in
  • Weight 0.7 lbs

Product Details

  • Made in the USA Yes
  • Operating Temperature 32F to 140F
  • Voltage 24 V
  • Mounting Location Surface
  • LED Color Family Red/Amber/Green
  • Operating Current 150 mA mA
  • Light Source LED
  • Lamp Life Hours 100000 hr
  • Brand Federal Signal
  • Package Quantity 1
  • Decibels 60
  • Manufacturers Part Number SCB-024TC
  • Color Family Multi-colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Federal Signal SCB-024TC SemiStat, 24VAC/VDC, tri color, white finish

Federal Signal SCB-024TC SemiStat, 24VAC/VDC, tri color, white finish

Item #: WBB171238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant