- Robust oil-less scroll technology - few moving parts, extremely durable
- ISO 8573-1 Class Zero Oil-Free Air
- WhisperAirTM sound enclosure cabinet reduces sound to 60 dBA - can install near point of use
- Variable Pump Drive technology - energy-efficient operation matches compressor output to demand by staging pumps on and off
- Built-in redundancy - able to isolate half of the scroll pumps for maintenance while the other half is running
- User-friendly touchscreen HMI control panel
- Low maintenance - no oil changes needed
- Less filtration required
- No oil contamination of end product, powered equipment, or environment
Powerex SEO40072 40 HP Oil-less Scroll Compressor Tankless 116 PSI 3 Phase 208V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63,999.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 58 in |
| Height | 62 in |
| Weight | 2000 lbs |
| Tank Outlet | 1" |
Product Details
| CFM | 121.6 CFM |
| Oil Type | Oil-Less |
| Horsepower | 40 HP |
| After Filter | No |
| Air Dryer | No |
| Pump Drive | Belt Drive |
| Color | White |
| Pump Material | Aluminum |
| After Cooler | Air-Cooled |
| Max PSI | 116 psi |
| Style | Octoplex (8 x 5HP), Enclosed Enclosure |
| Voltage | 208 V |
| Phase | 3 |
| Manufacturers Part Number | SEO40072 |
| Intake Air Filter | Yes |
| Pump Type | Oil-Less Scroll |
| Brand | Powerex |
Warranty
| Warranty | 36 Months Limited |
Compliance & Certifications
| Certifications | UL508A |