SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

IKO Separable Roller Follower- Metric, NAST12ZZR, Crowned OD, Double Shielded, 12 mm Bore, 32 mm OD

IKO Separable Roller Follower- Metric, NAST12ZZR, Crowned OD, Double Shielded, 12 mm Bore, 32 mm OD

Item #: WBB1309666

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.64 up to 69% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

IKO Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Cam Follower, Sealed, Hex Head, 1"L Stud, 0.625"W Roller, 1" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

TRITAN Yoke Roller, Sealed, 2.5" Roller Dia.

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY16VUU, Double Sealed, 1" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY48VUU, Double Sealed, 3" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

IKO Roller Follower- Full Comp- Inch, CRY20VUU, Double Sealed, 1-1/4" OD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Separable Roller Follower- Metric, NAST12ZZR, Crowned OD, Double Shielded, 12 mm Bore, 32 mm OD

IKO Separable Roller Follower consists of inner ring, needle roller cage, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. These parts can be easily separated providing an easy handling. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Double Sealed followers (suffix ZZUU & ZZUUR) come with pre-packed grease. Since no grease is provided for Double Shielded (suffix ZZ & ZZR), adequate lubrication must be added. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

Weights & Dimensions

  • Bore Tolerance +0 / -0.008
  • Outside Dimension 32 in
  • Width 16 mm
  • Tolerance Outer Ring Width +0 / -0.120
  • Crown Radius (R) 500 in
  • Outer Ring Width 15.8 in
  • Side Plate OD (A) 25.5 in
  • Outside Dimension Tolerance +0 / -0.050 mm
  • Bore Diameter 12 in
  • Tolerance Overall Width +0 / -0.120
  • Static Load Rating 10900 N

Product Details

  • Prepacked Grease NO, Add Lubricant
  • Type Double Shielded
  • Oil Hole & Groove At inner ring
  • Needle Construction Caged
  • Dynamic Load Rating (N) 10500
  • Bearing Style Crowned OD
  • Description Separable Roller Follower - Metric Series
  • Shaft Diameter H6 Fit +0 to -0.011
  • Track Capacity 2710 N
  • Retainer Material Pressed Steel
  • Brand IKO
  • Series NAST
  • Shaft Diameter G6 Fit -0.006 to -0.017
  • Manufacturers Part Number NAST12ZZR
  • Radial Clearance 0.005 to 0.025
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Separable Roller Follower- Metric, NAST12ZZR, Crowned OD, Double Shielded, 12 mm Bore, 32 mm OD

IKO Separable Roller Follower- Metric, NAST12ZZR, Crowned OD, Double Shielded, 12 mm Bore, 32 mm OD

Item #: WBB1309666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant