Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589411

MPN #: 10-300-5404

Cejn® ARO Interchange Nipple 1/4" Body Size 3/8" Female NPT - Pkg Qty 10

Product Description
Series 300 Nipple - 3/8" NPT Female (ARO 210 Standard)

Series 300 couplings offer high flow and require only a low connection force, which ensures a safe working environment. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 300 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operation injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983.
  • Full Automatic Operation
  • Strong And Durable
  • High Flow Capacity
PRICE
$105.00  Sold in packages of 10 / $10.50 ea

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter7/32 in
Body Size1/4 in

Product Details

InterchangeARO (1/4)
CFM36.6 CFM
Series300
Connection Configuration3/8 Female NPT
Temperature Range-4 +212 °F
StyleARO 1/4" Body Size Interchange
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force86 N
Max Operating PSI232 psi
Manufacturers Part Number10-300-5404
PSI232 psi
Respirator Connection Type3/8 Female NPT
BrandCejn

Compliance & Certifications

CertificationsARO (1/4)