Series 315 couplings are lightweight and easy to handle, yet strong and durable. Male threads on the couplings and nipples feature pre-applied thread sealant.
- Extremely High Flow Capacity
- Low Connection Force
- One-Hand Operation
Weights & Dimensions
| Nominal Flow Diameter | 5/16 in |
| Body Size | 1/4 in |
Product Details
| Interchange | Asian (1/4) |
| CFM | 69.7 CFM |
| Series | 315 |
| Connection Configuration | 3/8 Male NPT |
| Temperature Range | -4 +212 °F |
| Style | Asian 1/4" Body Size Interchange |
| Material | Hardened Zinc Plated Steel |
| Min Burst Pressure | 2030 psi |
| Connection Force | 86 N |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 10-315-5454 |
| PSI | 232 psi |
| Respirator Connection Type | 3/8 Male NPT |
| Brand | Cejn |
Compliance & Certifications
| Certifications | Asian (1/4) |