Cejn® Series 342, DN 7.4 Coupling W/ 1/4" Male NPT - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Series 342 couplings withstand extremely rough handling in extra tough applications. The series features a zinc-plated steel construction with a locking sleeve made of hardened zinc-plated steel. The series offers a wide range of connections, as well as anti-hose whip nipples. The automatic safety-locking feature prevents unintentional disconnection.Please refer to the CEJN breathing air range for an all brass version (Series 341). Flow capacity is measured at 87 PSI (6 bar) inlet pressure, and pressure drop at 7 PSI (0.5 bar). Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO standards.
PRICE
$183.90 Sold in packages of 2 / $91.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 5/16 in |
Product Details
| Interchange | Auto Anti-Lock |
| CFM | 68.8 CFM |
| Series | 342 Series |
| Connection Configuration | 1/4 Male NPT |
| Temperature Range | -22 - 212 °F |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Zinc Plated Steel |
| Max Operating PSI | 507 psi |
| Manufacturers Part Number | 10-342-1452 |
| Brand | Cejn |