Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589447

MPN #: 10-410-5404

Cejn® Euro High Flow Interchange Nipple 3/8" Body Size 3/8" Female NPT

Product Description
Series 410 Nipple - 3/8" Female NPT (Eurostandard 10.4)

Series 410 couplings are an original Cejn design that has become a European standard. The Series is one-hand operated and offers long service life. A wide range of connections is available. The Series 410 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983 and has a steel front part as standard.
  • Extremely High Flow Capacity
  • Full Automatic Operation
  • Strong And Durable
PRICE
$23.00

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter13/32 in
Body Size3/8 in

Product Details

InterchangeEuro High Flow (3/8)
CFM145.8 CFM
Series410
Connection Configuration3/8 Female NPT
Temperature Range-4 +212 °F
StyleEurostandard 3/8" Body Size Interchange
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force140 N
Max Operating PSI232 psi
Manufacturers Part Number10-410-5404
PSI232 psi
Respirator Connection Type3/8 Female NPT
BrandCejn

Compliance & Certifications

CertificationsEuro High Flow (3/8)