Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589494

MPN #: 10-430-5455

Cejn® Industrial Interchange Nipple 3/8" Body Size 1/2" Male NPT

Product Description
Series 430 Nipple - 1/2" Male NPT (Industrial Interchange 3/8")

Series 430 couplings feature an easy-to-grip design and require only a low connection force. The Series offers a wide range of connections. The couplings also have smaller outside dimensions than comparable designs.
  • Small Outside Dimensions
  • High Flow Capacity
  • One-hand operation
PRICE
$9.50

Min. purchase quantity is 17
17
17
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter5/16 in
Body Size3/8 in

Product Details

InterchangeIndustrial (3/8)
CFM88.3 CFM
Series430
Connection Configuration1/2 Male NPT
Temperature Range-4 +212 °F
StyleIndustrial 3/8" Body Size Interchange
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force110.8 N
Max Operating PSI232 psi
Manufacturers Part Number10-430-5455
PSI232 psi
Respirator Connection Type1/2 Male NPT
BrandCejn

Compliance & Certifications

CertificationsIndustrial (3/8)