Hubbell 54BB23ED Series 54 Watertight Limit Switch - 108:1 Gear Ratio w/ 2 Contact Blocks
Write a Review
|
Questions & Answers (0)
Product Description
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 54 switches can be mounted in any position and are easy to wire and adjust.
PRICE
$655.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/3 in |
| Depth | 4-1/4 in |
| Height | 3-1/3 in |
| Gear Ratio | 108:1 |
Product Details
| Type | 54BB23ED Series 54 Watertight Limit Switch |
| Color | Gray |
| Support Type | Base Mount |
| Capacity | 15 Amps. |
| Number of Shelves | Each |
| Material | Die-cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 54BB23ED |
| Normally Closed | 2 |
| Normally Open | 2 |
| Brand | Hubbell |
Compliance & Certifications
| NEMA Class | 4 |