Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589512

MPN #: 10-550-2007

Cejn® Industrial Interchange Safety Coupling 1/2" Body Size 3/4" Hose Barb

Product Description
Series 550 Coupling - 3/4" Hose Barb (Industrial Interchange 1/2")

Series 550 couplings feature an easy-to-grip design and require only a low connection force. They are smaller and more compact and generate higher flows than comparable designs. Series 550 couplings have an extremely low noise upon disconnection. The Series 550 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Its unique, balanced-valve design makes it extremely easy to connect, regardless of system pressure. The safety version is also ideal for multiple connection points, such as manifold applications in which low connection force is required. It complies with ISO standard 4414 and EN 983.
  • Strong And Durable
  • Extremely Easy To Connect
  • One-Hand Operation
PRICE
$75.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter7/16 in
Body Size1/2 in

Product Details

InterchangeIndustrial (1/2)
CFM143 CFM
Series550
Connection Configuration3/4 Hose Barb
Temperature Range-4 +212 °F
Seal MaterialNBR
MaterialZinc Plated Steel/Brass
Min Burst Pressure2030 psi
Connection Force145.0 N
Max Operating PSI232 psi
Manufacturers Part Number10-550-2007
PSI232 psi
Respirator Connection Type3/4 Hose Barb
BrandCejn

Compliance & Certifications

CertificationsIndustrial (1/2)