Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB2222080

MPN #: 5313A

CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 20' Lift

Product Description
CM Series 653 Lever Hoist, 3/4 Ton Cap., 20 Ft. Lift

The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations.

Features:
  • Impact resistant, stamped steel frame, gear case and cover for durability and light weight.
  • Powder coated finish for added corrosion protection.
  • Hardened steel load sharing gears.
  • Double pawl arrangement for assured load control.
  • Two chain guide rollers for positive chain engagement.
  • Weston-type braking system for positive load control and positioning.
  • Simple one-handed, free chaining for fast load attachment.
  • Hardened steel chain for strength and long wear life.
  • Forged upper and lower hooks with heavy cast steel latches.
  • 5-year warranty against defects in materials and workmanship.
  • Metric rated.
  • Meets ASME B30.21 and European CE Standard.
PRICE
$705.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.62 in
Width4.72 in
Height13.34 in
Weight Capacity1500 lbs
Weight20.6 lbs
Handle Length10.41 in
Head Room11-39/50 in
Lift20 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorOrange
SeriesSeries 653
MaterialSteel
Manufacturers Part Number5313A
BrandCM

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsASME B30.21