Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting
|
Questions & Answers (0)
Product Description
16' Low Profile Ratchet buckle strap with spring actuated E fitting for securing cargo to E or A track on the interior walls of trucks and trailers. Made with 2" gray polyester webbing. Gray webbing indicates 16' length for easy recognition. WLL 1,000 lbs.
PRICE
$13.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 3.2 in |
| Height | 1.55 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | Cargo Control Cam Strap Assembly |
| Color | Gray |
| Material | Synthetic Webbing & Steel Hardware |
| Description | Ratchet Strap - Series E & A |
| Package Quantity | 1 |
| Manufacturers Part Number | 48672-14 |
| Brand | Ancra |