Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

3" x 5" Cake Server, Polypropylene Handle

3" x 5" Cake Server, Polypropylene Handle

Item #: WBB240249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.90 up to 23% OFF

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3" x 5" Cake Server, Polypropylene Handle

This Victorinox cake server has an ergonomic style handle which allows for comfort and control. Blade is made of high carbon stainless steel for long lasting construction. Polypropylene handle.

Product Details

  • Type Cake Server
  • Handle Polypropylene
  • Brand Victorinox
  • Description Cake Server
  • Manufacturers Part Number 40434

Weights & Dimensions

  • Blade Length 3 x 5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" x 5" Cake Server, Polypropylene Handle

3" x 5" Cake Server, Polypropylene Handle

Item #: WBB240249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant