This stainless steel pump is designed to dispense from a 7 quart (6.6 L) vegetable inset. The pump dispenses a 1 oz (30 mL) serving per stroke with the option to reduce the portion size in 1/8 oz (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Pump dispenses thick and particulate condiments.Vegetable inset shown is sold separately.
Server 83220, Stainless Steel Pump For A 7 Qt Vegetable inset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | - in |
| Height | 4-3/8 in |
| Weight | 4 lbs |
| Diameter | 8-1/2 in |
Product Details
| Color | Stainless Steel |
| Dispenses | Thick, Particulates |
| Material | Stainless Steel |
| Description | Inset Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | 83220 |
| Fits | 7 qt. Vegetable Inset |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | BPA Free, NSF |