x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 607697 - Serving Tong, 11-3/4",18-8 Stainless, 12 Ea

Carlisle 607697 - Serving Tong, 11-3/4",18-8 Stainless, 12 Ea

Item #: WBB1189823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Serving Tong, 11-3/4",18-8 Stainless, 12 Ea, 607697

Features:
  • Beautiful Gleaming 18-8 Mirror Polished Stainless Steel
  • Dishwasher Safe
  • Durable Sanitary One-Piece Construction
  • Elegant, Functional Designs For Use In A Wide Variety Of Settings
  • Multiple Sizes And Styles To Custom Fit Virtually Any Application
  • Heavy-Duty 18-8 Stainless Steel
  • Mirror Polished Finish For Long Lasting Use
  • Scissor Tongs Are Two-Piece Satin Finish Construction

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 607697
  • DESCRIPTION Serving Tongs
  • LENGTH INCHES 11-3/4
  • WIDTH INCHES 11-3/4
  • DEPTH INCHES 2-1/4
  • HEIGHT INCHES 3-3/8
  • CONSTRUCTION Stainless Steel
  • COLOR Silver
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hollow Handle Stainless Steel Buffet Tong - Pkg Qty 6

Item #: B214239

Not Yet Rated

Usually ships in 5 to 8 days

$161.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607697 - Serving Tong, 11-3/4",18-8 Stainless, 12 Ea

Carlisle 607697 - Serving Tong, 11-3/4",18-8 Stainless, 12 Ea

Item #: WBB1189823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant