- Robust oil-less scroll technology - few moving parts, extremely durable
- ISO 8573-1 Class Zero Oil-Free Air
- WhisperAirTM sound enclosure cabinet reduces sound to 51 dBA - can install near point of use
- Internal 13 gallon tank
- Low maintenance - no oil changes needed
- Less filtration required
- No oil contamination of end product, powered equipment, or environment
Powerex SES050832 5 HP Oil-less Scroll Compressor 13 Gallon Horizontal 116 PSI 3 Phase 230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9,499.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 21 in |
| Height | 33 in |
| Weight | 335 lbs |
| Tank Size | 13 gal |
| Tank Outlet | 3/8" |
Product Details
| Oil Type | Oil-Less |
| Air Dryer | No |
| Pump Drive | Belt Drive |
| Pump Material | Aluminum |
| Tank Drain Valve | Electronic |
| Max PSI | 116 psi |
| Phase | 3 |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | SES050832 |
| Intake Air Filter | Yes |
| Pump Type | Oil-Less Scroll |
| Brand | Powerex |
| CFM | 15.2 CFM |
| Horsepower | 5 HP |
| After Filter | No |
| Color | White |
| After Cooler | Air-Cooled |
| Style | Simplex, Enclosed Enclosure |
| Voltage | 230 V |
Warranty
| Warranty | 36 Months Limited |
Compliance & Certifications
| Certifications | UL1450, CSA |