Set Screw Collar, 3/8", Zinc Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar C-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$2.92
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0 lbs |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-037 |
| Brand | Climax Metal |