Set Screw Collar, 1-3/8", Aluminum
|
Questions & Answers (0)
Product Description
Set Screw Collar C-Series, Climax Metal, 1-3/8" bore, 2-1/8" outside diameter.
Aluminum Set Screw Collar. Traditional cost effective collar design.
Aluminum Set Screw Collar. Traditional cost effective collar design.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.1 lbs |
| Diameter | 2-1/8 in |
| Bore Size | 1-3/8" |
Product Details
| Material | Aluminum |
| Description | Set Screw Collar |
| Manufacturers Part Number | C-137-A |
| Brand | Climax Metal |