Set Screw Collar, 1/4 " Bore, GSC-025-SS
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1/4 " bore, 1/2 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$4.49
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/32 in |
| Weight | 0.2 oz |
| Diameter | 1/2 in |
| Bore Size | 1/4" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-025-SS |
| Set Screw | 10-32 x 1/8 |
| Brand | Climax Metal |