Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263562

MPN #: GSC-025-Z

Set Screw Collar, 1/4 " Bore, GSC-025-Z

Product Description
Set Screw Collar, 1/4 " bore, 1/2 " outside diameter.

Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.

PRICE
$2.66

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9/32 in
Weight0.2 oz
Diameter1/2 in
Bore Size1/4"

Product Details

MaterialZinc Plated Steel
DescriptionSet Screw Collar
Manufacturers Part NumberGSC-025-Z
Set Screw10-32 x 1/8
BrandClimax Metal