Set Screw Collar, 15/16" Bore, GSC-093-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 15/16" bore, 1 5/8 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$3.98
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 3 oz |
| Diameter | 1-5/8 in |
| Bore Size | 15/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-093-Z |
| Set Screw | 5/16-18 x 5/16 |
| Brand | Climax Metal |