Set Screw Collar, 1 1/4 " Bore, GSC-125-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1 1/4 " bore, 2 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$3.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 6 oz |
| Diameter | 2 in |
| Bore Size | 1-1/4" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-125-Z |
| Set Screw | 3/8-16 x 3/8 |
| Brand | Climax Metal |