Set Screw Collar, 2 15/16" Bore, GSC-293-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 2 15/16" bore, 4 1/4 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 29.3 oz |
| Diameter | 4-1/4 in |
| Bore Size | 2-15/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-293-Z |
| Set Screw | 1/2-13 x 1/2 |
| Brand | Climax Metal |