Set Screw Collar, 3 " Bore, GSC-300-B
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 3 " bore, 4 1/4 " outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 27.7 oz |
| Diameter | 4-1/4 in |
| Bore Size | 3" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-300-B |
| Set Screw | 1/2-13 x 1/2 |
| Brand | Climax Metal |