Climax Metal, Set Screw Collar W/Keyway C-100-A-KW, 1" Bore, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Set Screw Collar with Keyway. Traditional cost effective collar design.
PRICE
$20.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 3 oz |
| Diameter | 1-1/2 in |
| Bore Size | 1" |
Product Details
| Material | Aluminum |
| Package Quantity | 25 |
| Description | Set Screw Collar W/Keyway |
| Series | C-KW |
| Manufacturers Part Number | C-100-A-KW |
| Set Screw | 5/16-24 |
| Brand | Climax Metal |