Set Screw Coupling, 5/16", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Coupling RC-Series, Climax Metal, 5/16" bore, 5/8" outside diameter.
Stainless Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Stainless Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 0.1 lbs |
| Diameter | 5/8 in |
| Bore Size | 5/16" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | RC-031-S |
| Brand | Climax Metal |