Set Screw Coupling, 1/4 " Bore, GRC-025
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Coupling, 1/4 " bore, 1/2 " outside diameter.
Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$8.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 1 oz |
| Diameter | 1/2 in |
| Bore Size | 1/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | GRC-025 |
| Set Screw | 10-32 x 1/8 |
| Brand | Climax Metal |