Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263958

MPN #: GRC-100

Set Screw Coupling, 1 " Bore, GRC-100

Product Description
Set Screw Coupling, 1 " bore, 2 " outside diameter.

Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight32 oz
Diameter2 in
Bore Size1"

Product Details

MaterialBlack Oxide Steel
DescriptionSet Screw Coupling
Manufacturers Part NumberGRC-100
Set Screw5/16-18 x 1/2
BrandClimax Metal