Set Screw Coupling w/Keyway, 1/2", Black Oxide Steel, RC-050-KW
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Coupling w/Keyway RC-Series, Climax Metal, 1/2" bore, 1" outside diameter.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Weight | 0.2 lbs |
| Diameter | 1 in |
| Bore Size | 1/2" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling w/Keyway |
| Manufacturers Part Number | RC-050-KW |
| Brand | Climax Metal |