Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerex

Model # :WBB2223246

MPN #: SET15074

Powerex SET15074 15 HP Oil-less Scroll Compressor Tankless 116 PSI 3 Phase 460V

Product Description
Features:

  • Robust oil-less scroll technology - few moving parts, extremely durable
  • ISO 8573-1 Class Zero Oil-Free Air
  • WhisperAirTM sound enclosure cabinet reduces sound to 56 dBA - can install near point of use
  • Variable Pump Drive technology - energy-efficient operation matches compressor output to demand by staging pumps on and off
  • User-friendly touchscreen HMI control panel
  • Low maintenance - no oil changes needed
  • Less filtration required
  • No oil contamination of end product, powered equipment, or environment
PRICE
$26,499.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width38 in
Height61 in
Weight965 lbs
Tank Outlet1"

Product Details

CFM45.6 CFM
Oil TypeOil-Less
Horsepower15 HP
After FilterNo
Air DryerNo
Pump DriveBelt Drive
ColorWhite
Pump MaterialAluminum
After CoolerAir-Cooled
Max PSI116 psi
StyleTriplex (3 x 5HP), Enclosed Enclosure
Voltage460 V
Phase3
Manufacturers Part NumberSET15074
Intake Air FilterYes
Pump TypeOil-Less Scroll
BrandPowerex

Warranty

Warranty36 Months Limited

Compliance & Certifications

CertificationsUL1450, CSA